RULAND MANUFACTURING LF30-CL-M4:12-ZS Adjustable Clamping Lever, With 30mm Long Flat Handle, M4 Threaded Stud, 12mm Stud Length

Item: DK6RXB Model: LF30-CL-M4:12-ZS
Limited Availability
€23.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000$17.85
1500Request Quote
Handle ColorBlack
Handle MaterialZinc
Hub Diameter Dh13 mm
Hub Height H230 mm
Insert And Screw Material303 Stainless Steel
Lever Length L130 mm
Overall Height H132 mm
Sleeve Diameter D17.2 mm
Sleeve Length L212 mm
Stud Length Ls12 mm
Thread (th)M4
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.0288
Ship height (cm)3.2
Ship width (cm)3.2
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LF30-CL-M4:12-ZS Adjustable Clamping Lever, With 30mm Long Flat Handle, M4 Threaded Stud, 12mm Stud Length
€23.56 /unit