RULAND MANUFACTURING LA92-1/2X13:63-PS Adjustable Clamping Handle, With 92mm Handle, 1/2X13 Threaded Stud, 63mm Stud Length

Item: DK6RAQ Model: LA92-1/2X13:63-PS
Limited Availability
€31.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$23.98
1500Request Quote
Handle ColorBlack
Handle Disengagement Travel H34 mm
Handle MaterialPlastic
Hub Diameter Dh25.2 mm
Hub Height H243 mm
Insert And Screw Material303 Stainless Steel
Lever Length L192 mm
Overall Height H165 mm
Sleeve Diameter D119 mm
Sleeve Length L211 mm
Stud Length Ls63 mm
Thread (th)1/2 in - 13 TPI

Shipping Info:

Ship weight (kg) 0.1458
Ship height (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA92-1/2X13:63-PS Adjustable Clamping Handle, With 92mm Handle, 1/2X13 Threaded Stud, 63mm Stud Length
€31.65 /unit