RULAND MANUFACTURING LA78-3/8X16:20-PF Adjustable Clamping Handle, With 78mm Handle, 3/8X16 Threaded Stud, 20mm Stud Length

Item: DK6QZK Model: LA78-3/8X16:20-PF
Limited Availability
€9.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$7.12
1500Request Quote
Handle ColorBlack
Handle Disengagement Travel H34 mm
Handle MaterialPlastic
Hub Diameter Dh22.2 mm
Hub Height H236 mm
Insert And Screw FinishBlack Oxide
Insert And Screw MaterialSteel
Lever Length L178 mm
Overall Height H155 mm
Sleeve Diameter D116 mm
Sleeve Length L28 mm
Stud Length Ls20 mm
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.0702
Ship height (cm)5.5
Ship width (cm)5.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA78-3/8X16:20-PF Adjustable Clamping Handle, With 78mm Handle, 3/8X16 Threaded Stud, 20mm Stud Length
€9.40 /unit