RULAND MANUFACTURING LA63-M8:40-ZS Adjustable Clamping Handle, With 63mm Handle, M8 Threaded Stud, 40mm Stud Length

Item: DK6QZF Model: LA63-M8:40-ZS
Limited Availability
€16.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$12.37
1500Request Quote
Handle ColorBlack
Handle Disengagement Travel H34 mm
Handle MaterialZinc
Hub Diameter Dh17.5 mm
Hub Height H231 mm
Insert And Screw Material303 Stainless Steel
Lever Length L163 mm
Overall Height H145 mm
Sleeve Diameter D113.5 mm
Sleeve Length L26.5 mm
Stud Length Ls40 mm
Thread (th)M8
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)4.5
Ship width (cm)4.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA63-M8:40-ZS Adjustable Clamping Handle, With 63mm Handle, M8 Threaded Stud, 40mm Stud Length
€16.33 /unit