RULAND MANUFACTURING LA63-5/16X18:32-ZF-O Adjustable Clamping Handle, With 63mm Handle, 5/16X18 Threaded Stud, 32mm Stud Length

Item: DK6RZN Model: LA63-5/16X18:32-ZF-O
Limited Availability
€10.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$7.94
1500Request Quote
Handle ColorOrange
Handle Disengagement Travel H34 mm
Handle MaterialZinc
Hub Diameter Dh17.5 mm
Hub Height H231 mm
Insert And Screw FinishBlackened
Insert And Screw MaterialSteel
Lever Length L163 mm
Overall Height H145 mm
Sleeve Diameter D113.5 mm
Sleeve Length L26.5 mm
Stud Length Ls32 mm
Thread (th)5/16 in - 18 TPI

Shipping Info:

Ship weight (kg) 0.0873
Ship height (cm)4.5
Ship width (cm)4.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA63-5/16X18:32-ZF-O Adjustable Clamping Handle, With 63mm Handle, 5/16X18 Threaded Stud, 32mm Stud Length
€10.47 /unit