RULAND MANUFACTURING LA45-1/4X20-ZS Adjustable Clamping Handle, With 45mm Handle, 1/4X20 Tapped Hole, 10mm Insert Diameter

Item: DK6QXD Model: LA45-1/4X20-ZS
Limited Availability
€10.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$7.58
1500Request Quote
Handle ColorBlack
Handle Disengagement Travel H33.5 mm
Handle MaterialZinc
Hub Diameter Dh13 mm
Hub Height H224.5 mm
Insert And Screw Material303 Stainless Steel
Lever Length L145 mm
Overall Height H134 mm
Sleeve Diameter D110 mm
Sleeve Length L24 mm
Thread (th)1/4 in - 20 TPI
Thread Depth T9 mm

Shipping Info:

Ship weight (kg) 0.0374
Ship height (cm)3.4
Ship width (cm)3.4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA45-1/4X20-ZS Adjustable Clamping Handle, With 45mm Handle, 1/4X20 Tapped Hole, 10mm Insert Diameter
€10.01 /unit