RULAND MANUFACTURING LA30-10X32:16-ZF Adjustable Clamping Handle, With 30mm Handle, 10X32 Threaded Stud, 16mm Stud Length

Item: DK6RBF Model: LA30-10X32:16-ZF
Limited Availability
€8.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$6.34
1500Request Quote
Handle ColorBlack
Handle Disengagement Travel H33.5 mm
Handle MaterialZinc
Hub Diameter Dh13 mm
Hub Height H224.5 mm
Insert And Screw FinishBlackened
Insert And Screw MaterialSteel
Lever Length L130 mm
Overall Height H131 mm
Sleeve Diameter D110 mm
Sleeve Length L24 mm
Stud Length Ls16 mm
Thread (th)#10-32 TPI

Shipping Info:

Ship weight (kg) 0.0288
Ship height (cm)3.1
Ship width (cm)3.1
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA30-10X32:16-ZF Adjustable Clamping Handle, With 30mm Handle, 10X32 Threaded Stud, 16mm Stud Length
€8.37 /unit