RULAND MANUFACTURING LA108-M16-ZS Adjustable Clamping Handle, With 108mm Handle, M16 Tapped Hole, 23mm Insert Diameter

Item: DK6QWH Model: LA108-M16-ZS
Limited Availability
€33.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$25.46
1500Request Quote
Handle ColorBlack
Handle Disengagement Travel H35 mm
Handle MaterialZinc
Hub Diameter Dh30 mm
Hub Height H250.5 mm
Insert And Screw Material303 Stainless Steel
Lever Length L1108 mm
Overall Height H175 mm
Sleeve Diameter D123 mm
Sleeve Length L212 mm
Thread (th)M16
Thread Depth T22 mm
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 0.284
Ship height (cm)7.5
Ship width (cm)7.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA108-M16-ZS Adjustable Clamping Handle, With 108mm Handle, M16 Tapped Hole, 23mm Insert Diameter
€33.60 /unit