RULAND MANUFACTURING KS63-M12:25-PF Star Knob, 63mm Knob Diameter, M12 Threading, 25mm Long Threaded Stud, Plastic Knob

Item: DK6UBY Model: KS63-M12:25-PF
Limited Availability
€7.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$5.65
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh26 mm
Hub Height H221 mm
Knob Diameter D163 mm
Material SpecificationTechnopolymer Plastic
Overall Height H140 mm
Stud Length Ls25 mm
Thread (th)M12
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.0756
Ship height (cm)4
Ship width (cm)4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS63-M12:25-PF Star Knob, 63mm Knob Diameter, M12 Threading, 25mm Long Threaded Stud, Plastic Knob
€7.45 /unit