RULAND MANUFACTURING KS63-1/2X13-PF Star Knob, 63mm Knob Diameter, 1/2X13 Tapped Hole, Plastic Knob, Zinc Plated Steel Insert

Item: DK6UCA Model: KS63-1/2X13-PF
Limited Availability
€8.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$6.37
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh26 mm
Hub Height H221 mm
Knob Diameter D163 mm
Material SpecificationTechnopolymer Plastic
Overall Height H140 mm
Thread (th)1/2 in - 13 TPI
Thread Depth T22 mm

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)4
Ship width (cm)4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS63-1/2X13-PF Star Knob, 63mm Knob Diameter, 1/2X13 Tapped Hole, Plastic Knob, Zinc Plated Steel Insert
€8.41 /unit