RULAND MANUFACTURING KS50-M10:35-PF Star Knob, 50mm Knob Diameter, M10 Threading, 35mm Long Threaded Stud, Plastic Knob

Item: DK6UBG Model: KS50-M10:35-PF
Limited Availability
€3.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$3.00
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh22 mm
Hub Height H217 mm
Knob Diameter D150 mm
Material SpecificationTechnopolymer Plastic
Overall Height H132 mm
Stud Length Ls35 mm
Thread (th)M10
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.0486
Ship height (cm)3.2
Ship width (cm)3.2
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS50-M10:35-PF Star Knob, 50mm Knob Diameter, M10 Threading, 35mm Long Threaded Stud, Plastic Knob
€3.96 /unit