RULAND MANUFACTURING KS50-3/8X16:55-PF Star Knob, 50mm Knob Diameter, 3/8X16 Threading, 55mm Long Threaded Stud, Plastic Knob

Item: DK6UAM Model: KS50-3/8X16:55-PF
Limited Availability
€3.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$2.70
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh22 mm
Hub Height H217 mm
Knob Diameter D150 mm
Material SpecificationTechnopolymer Plastic
Overall Height H132 mm
Stud Length Ls55 mm
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.0729
Ship height (cm)3.2
Ship width (cm)3.2
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS50-3/8X16:55-PF Star Knob, 50mm Knob Diameter, 3/8X16 Threading, 55mm Long Threaded Stud, Plastic Knob
€3.56 /unit