RULAND MANUFACTURING KS40-M8:35-PF Star Knob, 40mm Knob Diameter, M8 Threading, 35mm Long Threaded Stud, Plastic Knob

Item: DK6UAH Model: KS40-M8:35-PF
Limited Availability
€2.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$1.88
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh18 mm
Hub Height H213 mm
Knob Diameter D140 mm
Material SpecificationTechnopolymer Plastic
Overall Height H125 mm
Stud Length Ls35 mm
Thread (th)M8
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.0297
Ship height (cm)2.5
Ship width (cm)2.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS40-M8:35-PF Star Knob, 40mm Knob Diameter, M8 Threading, 35mm Long Threaded Stud, Plastic Knob
€2.48 /unit