RULAND MANUFACTURING KS40-M8:30-SS Star Knob, 40mm Knob Diameter, M8 Threading, 30mm Long Threaded Stud, Stainless Steel Knob

Item: DK6UAE Model: KS40-M8:30-SS
Limited Availability
€31.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$23.81
1500Request Quote
Finish SpecificationMatte
Hub Diameter Dh14 mm
Hub Height H212 mm
Knob Diameter D140 mm
Material SpecificationStainless Steel
Overall Height H124 mm
Stud Length Ls30 mm
Thread (th)M8
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.0526
Ship height (cm)2.4
Ship width (cm)2.4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS40-M8:30-SS Star Knob, 40mm Knob Diameter, M8 Threading, 30mm Long Threaded Stud, Stainless Steel Knob
€31.43 /unit