RULAND MANUFACTURING KS40-5/16X18-PF Star Knob, 40mm Knob Diameter, 5/16X18 Tapped Hole, Plastic Knob, Zinc Plated Steel Insert

Item: DK6TZY Model: KS40-5/16X18-PF
Limited Availability
€3.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$2.98
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh18 mm
Hub Height H213 mm
Knob Diameter D140 mm
Material SpecificationTechnopolymer Plastic
Overall Height H125 mm
Thread (th)5/16 in - 18 TPI
Thread Depth T14 mm

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)2.5
Ship width (cm)2.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS40-5/16X18-PF Star Knob, 40mm Knob Diameter, 5/16X18 Tapped Hole, Plastic Knob, Zinc Plated Steel Insert
€3.93 /unit