RULAND MANUFACTURING KS40-5/16X18:36-PF Star Knob, 40mm Knob Diameter, 5/16X18 Threading, 36mm Long Threaded Stud, Plastic Knob

Item: DK6TZW Model: KS40-5/16X18:36-PF
Limited Availability
€3.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$2.27
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh18 mm
Hub Height H213 mm
Knob Diameter D140 mm
Material SpecificationTechnopolymer Plastic
Overall Height H125 mm
Stud Length Ls36 mm
Thread (th)5/16 in - 18 TPI

Shipping Info:

Ship weight (kg) 0.0297
Ship height (cm)2.5
Ship width (cm)2.5
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS40-5/16X18:36-PF Star Knob, 40mm Knob Diameter, 5/16X18 Threading, 36mm Long Threaded Stud, Plastic Knob
€3.00 /unit