RULAND MANUFACTURING KS32-1/4X20:16-PF Star Knob, 32mm Knob Diameter, 1/4X20 Threading, 16mm Long Threaded Stud, Plastic Knob

Item: DK6TYW Model: KS32-1/4X20:16-PF
Limited Availability
€1.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$1.37
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh14 mm
Hub Height H210 mm
Knob Diameter D132 mm
Material SpecificationTechnopolymer Plastic
Overall Height H120 mm
Stud Length Ls16 mm
Thread (th)1/4 in - 20 TPI

Shipping Info:

Ship weight (kg) 0.0122
Ship height (cm)2
Ship width (cm)2
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS32-1/4X20:16-PF Star Knob, 32mm Knob Diameter, 1/4X20 Threading, 16mm Long Threaded Stud, Plastic Knob
€1.81 /unit