RULAND MANUFACTURING KS25-10X32-PF Star Knob, 25mm Knob Diameter, #10X32 Tapped Hole, Plastic Knob, Zinc Plated Steel Insert

Item: DK6TYT Model: KS25-10X32-PF
Limited Availability
€2.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$2.17
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh12 mm
Hub Height H28 mm
Knob Diameter D125 mm
Material SpecificationTechnopolymer Plastic
Overall Height H116 mm
Thread (th)#10-32 TPI
Thread Depth T9.5 mm

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)1.6
Ship width (cm)1.6
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS25-10X32-PF Star Knob, 25mm Knob Diameter, #10X32 Tapped Hole, Plastic Knob, Zinc Plated Steel Insert
€2.86 /unit