RULAND MANUFACTURING KS25-1/4X20:28-PF Star Knob, 25mm Knob Diameter, 1/4X20 Threading, 28mm Long Threaded Stud, Plastic Knob

Item: DK6TYJ Model: KS25-1/4X20:28-PF
Limited Availability
€1.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$1.41
1500Request Quote
Finish SpecificationBlack, matte
Hub Diameter Dh12 mm
Hub Height H28 mm
Knob Diameter D125 mm
Material SpecificationTechnopolymer Plastic
Overall Height H116 mm
Stud Length Ls28 mm
Thread (th)1/4 in - 20 TPI

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.6
Ship width (cm)1.6
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS25-1/4X20:28-PF Star Knob, 25mm Knob Diameter, 1/4X20 Threading, 28mm Long Threaded Stud, Plastic Knob
€1.86 /unit