Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING JCC50-16-A Jaw Coupling Hub, JC50 Coupling Size, 3 1/8 Inch Outside Dia, Inch, Aluminum | CT9HQJ

RULAND MANUFACTURING JCC50-16-A Jaw Coupling Hub, JC50 Coupling Size, 3 1/8 Inch Outside Dia, Aluminum

Item: CT9HQJ Model: JCC50-16-ACross Ref: 805LX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.1"
Bore TypeRound Bore With Keyway
Coupling SizeJC50
Fail SafeYes
FeaturesBalanced Design, Replaceable Spider
For Shaft TypeKeyed
Hub MaterialAluminum
Hub Material Grade2024
Jaw ProfileCurved
Keyway Depth1/8"
Keyway Size1/4" x 1/8"
Keyway Width1/4"
Max. Operating Temp.180°F
Max. Speed8000 RPM
Maximum Bore Dia.1"
Min. Operating Temp.-10°F
Outside Dia.3 1/8"
Overall Coupling Length1.594"
Shaft Locking TypeClamp On
System Of MeasurementImperial
Zero BacklashYes
Bore Diameter1"
Bore Tolerance+0.001/0"
Coupling Overall Length4 3/8"
Full Bearing Support RequiredYes
Hub Diameter3 1/8"
Hub Material FinishBright
Hub Projection1 19/32"
Included Screws(1) Hex Socket Cap Screw
Length Through Bore1 3/5"
Maximum Bore Diameter1"
Maximum Operating Temperature180°F
Maximum Speed8000 RPM
Minimum Operating Temperature-10°F
Number Of Locking Screws1
Outside Diameter3 1/8"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Tolerance+0/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoupling SizeBore Dia.Outside Dia.Overall Coupling LengthKeyway SizeMaximum Bore Dia.Shaft Locking TypeHub MaterialPrice
RULAND MANUFACTURING JCC44-16-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPN JCC44-16-AJC441"2 3/4"1.297"1/4" x 1/8"1"Clamp OnAluminum€243.40
RULAND MANUFACTURING JC44-24-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPP JC44-24-AJC441 1/2"2 3/4"1.297"-1 1/2"Clamp OnAluminum€209.80
RULAND MANUFACTURING JCC44-20-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPQ JCC44-20-AJC441 1/4"2 3/4"1.297"1/4" x 1/8"1 1/4"Clamp OnAluminum€243.40
RULAND MANUFACTURING JCC44-18-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPR JCC44-18-AJC441 1/8"2 3/4"1.297"1/4" x 1/8"1 1/8"Clamp OnAluminum€243.40
RULAND MANUFACTURING JC44-16-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPT JC44-16-AJC441"2 3/4"1.297"-1"Clamp OnAluminum€209.80
RULAND MANUFACTURING JCC44-24-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPU JCC44-24-AJC441 1/2"2 3/4"1.297"0.375" x 0.188"1 1/2"Clamp OnAluminum€243.40
RULAND MANUFACTURING JC44-18-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPV JC44-18-AJC441 1/8"2 3/4"1.297"-1 1/8"Clamp OnAluminum€209.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING JCC50-16-A Jaw Coupling Hub, JC50 Coupling Size, 3 1/8 Inch Outside Dia, Aluminum
€296.38 /unit