RULAND MANUFACTURING IPNN-6-6-1/2X13-F Indexing Plunger, Thread 1/2X13, Pin Diameter 6mm, Knob Diameter 23mm

Item: DK6QVN Model: IPNN-6-6-1/2X13-F
Limited Availability
€18.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L222 mm
End Spring Load19 N
Hex Nut Size14 mm
Hole Tolerance+0.012/-0 mm
Initial Spring Load6.5 N
Knob Diameter D123 mm
Knob Height H120 mm
Nut Height Hn16 mm
Overall Length L148 mm
Pin Diameter D26 mm
Pin Length L36 mm
Plunger Pin Tolerance-0.02/-0.05 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)1/2 in - 13 TPI

Shipping Info:

Ship weight (kg) 0.0396
Ship length (cm)4.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING IPNN-6-6-1/2X13-F Indexing Plunger, Thread 1/2X13, Pin Diameter 6mm, Knob Diameter 23mm
€18.45 /unit