RULAND MANUFACTURING IPLW-5-5-3/8X16-F Indexing Plunger, Lock-Out, With Locknut, Thread 3/8X16, Pin Diameter 5mm

Item: DK6QUQ Model: IPLW-5-5-3/8X16-F
Limited Availability
€22.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L218 mm
End Spring Load15 N
Hex Nut Size12 mm
Hole Tolerance+0.012/-0 mm
Initial Spring Load5 N
Knob Diameter D119 mm
Knob Height H116 mm
Nut 2 Height Hn25 mm
Nut Height Hn16 mm
Overall Length L140 mm
Pin Diameter D25 mm
Pin Length L35 mm
Plunger Pin Tolerance-0.02/-0.05 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.0306
Ship length (cm)4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING IPLW-5-5-3/8X16-F Indexing Plunger, Lock-Out, With Locknut, Thread 3/8X16, Pin Diameter 5mm
€22.80 /unit