Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FSR24-12-12-SS Coupling 6 Beam Set Screw 3/4 Inch x 3/4 Inch | AF9UZM 30UX35

RULAND MANUFACTURING FSR24-12-12-SS Coupling 6 Beam Set Screw 3/4 Inch x 3/4 Inch

Item: AF9UZM Model: FSR24-12-12-SSCross Ref: 30UX35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€493.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.3/4" x 3/4"
Clearance Dia.37.06 mm
FinishBright
Length Through Bore26.47 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Bore Dia.3/4"
Max. Parallel Misalignment0.03"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore3/4"
Outside Dia.38.1 mm
Overall Length57.2 mm
Screw TypeSet Screw
Setscrew Location2
Style6-Beam Set Screw
Torque145 lbs.-in.
Torsional Stiffness0.045 deg./lbs.-in. , 0.045 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.015"
Bore Diameter 13/4"
Bore Diameter 23/4"
Bore Tolerance+0.001/0"
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter1 1/2"
Different Bore SizesNo
Dynamic Torque Non-reversing72.5 lbs.-in.
Dynamic Torque Reversing36.25 lbs.-in.
Fastener Tightening Torque7.2 N-m
FeaturesBalanced Design for Reduced Vibration
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 11.1"
Length Through Bore 21.1"
Maximum Operating Temperature350°F
Maximum Speed6000 RPM
Minimum Operating Temperature-40°F
Moment Of Inertia0.2814 lbs.-sq. in.
Number Of Beams6
Number Of Locking Screws4
Parallel Misalignment0.03"
Rated Torque145 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM6
Shaft Locking TypeSet Screw
Shaft Tolerance+0/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.3
Ship length (cm)5.72
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthMax. Bore Dia.Clearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. SpeedPrice
RULAND MANUFACTURING FSR10-3-3-A Coupling 6 Beam Set Screw 3/16 Inch x 3/16in | AF9UXG 30UW83 FSR10-3-3-A0.36 lbs.-in./deg.25.4 mm0.188"20.22 mm0.008"225°F0.188"6000 RPM€75.60
RULAND MANUFACTURING FSR10-3-3-SS Coupling 6 Beam Set Screw 3/16 Inch x 3/16in | AF9UXH 30UW84 FSR10-3-3-SS0.088 deg./lbs.-in.25.4 mm0.188"20.22 mm0.008"350°F0.188"6000 RPM€186.21
RULAND MANUFACTURING FSR10-4-3-A Coupling 6 Beam Set Screw 1/4 Inch x 3/16in | AF9UXJ 30UW85 FSR10-4-3-A0.36 lbs.-in./deg.25.4 mm1/4"20.22 mm0.008"225°F0.188"6000 RPM€75.60
RULAND MANUFACTURING FSR10-4-3-SS Coupling 6 Beam Set Screw 1/4 Inch x 3/16in | AF9UXK 30UW86 FSR10-4-3-SS0.088 deg./lbs.-in.25.4 mm1/4"22.33 mm0.008"350°F0.188"6000 RPM€186.21
RULAND MANUFACTURING FSR10-4-4-A Coupling 6 Beam Set Screw 1/4 Inch x 1/4 Inch | AF9UXL 30UW87 FSR10-4-4-A0.36 lbs.-in./deg.25.4 mm1/4"22.33 mm0.008"225°F1/4"6000 RPM€75.60
RULAND MANUFACTURING FSR10-4-4-SS Coupling 6 Beam Set Screw 1/4 Inch x 1/4 Inch | AF9UXM 30UW88 FSR10-4-4-SS0.088 deg./lbs.-in.25.4 mm1/4"22.33 mm0.008"350°F1/4"6000 RPM€186.21
RULAND MANUFACTURING FSR12-3-3-A Coupling 6 Beam Set Screw 3/16 Inch x 3/16in | AF9UXN 30UW89 FSR12-3-3-A0.152 lbs.-in./deg.31.8 mm0.188"22.33 mm0.008"225°F0.188"6000 RPM€71.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSR24-12-12-SS Coupling 6 Beam Set Screw 3/4 Inch x 3/4 Inch
€493.31 /unit