RULAND MANUFACTURING FSR24-11MM-3/8"-A Coupling, 6 Beam, Set Screw Style, 11mm x 0.375 Inch Bore, 1.5 Inch O.D., 2.25 Inch Length

Item: DK6QCA Model: FSR24-11MM-3/8"-A
In Stock

Get it by Tuesday, Jun 17

€102.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.015 in (0.38 mm)
B1 Max Shaft Penetration1.075 in (27.3 mm)
B2 Max Shaft Penetration1.075 in (27.3 mm)
Bore (b1)11 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing55 lb-in (6.22 Nm)
Dynamic Torque Reversing27.5 lb-in (3.11 Nm)
Finish SpecificationBright, No Plating
Forged Set ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)2.250 in (57.2 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.1023 lb-in
Number Of Screws4 ea
Outer Diameter (od)1.500 in (38.1 mm)
Parallel Misalignment0.030 in (0.76 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque7.2 Nm
Small Bore (b2)0.3750 in
Static Torque110.0 lb-in (12.43 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-4C-3/8-64
Torsional Stiffness0.027 Deg/lb-in (0.24 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSR24-11MM-3/8"-A Coupling, 6 Beam, Set Screw Style, 11mm x 0.375 Inch Bore, 1.5 Inch O.D., 2.25 Inch Length
€102.02 /unit