RULAND MANUFACTURING FSR24-1/2"-11MM-SS Coupling, 6 Beam, Set Screw Style, 0.5 Inch x 11mm Bore, 1.5 Inch O.D., 2.25 Inch Length

Item: DK6QBQ Model: FSR24-1/2"-11MM-SS
In Stock

Get it by Tuesday, Jun 17

€266.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.015 in (0.38 mm)
B1 Max Shaft Penetration1.075 in (27.3 mm)
B2 Max Shaft Penetration1.075 in (27.3 mm)
Bore (b1)0.5000 in
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing95 lb-in (10.74 Nm)
Dynamic Torque Reversing47.5 lb-in (5.37 Nm)
Finish SpecificationBright, No Plating
Forged Set ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)2.250 in (57.2 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.2814 lb-in
Number Of Screws4 ea
Outer Diameter (od)1.500 in (38.1 mm)
Parallel Misalignment0.030 in (0.76 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque7.2 Nm
Small Bore (b2)11 mm
Static Torque190 lb-in (21.47 Nm)
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-4C-3/8-64
Torsional Stiffness0.021 Deg/lb-in (0.19 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.4041
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSR24-1/2"-11MM-SS Coupling, 6 Beam, Set Screw Style, 0.5 Inch x 11mm Bore, 1.5 Inch O.D., 2.25 Inch Length
€266.63 /unit