RULAND MANUFACTURING FSR16-10MM-1/4"-SS Coupling, 6 Beam, Set Screw Style, 10mm x 0.25 Inch Bore, 1 Inch O.D., 1.5 Inch Length

Item: DK6PXM Model: FSR16-10MM-1/4"-SS
In Stock

Get it by Tuesday, Jun 17

€150.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.720 in (18.3 mm)
B2 Max Shaft Penetration0.720 in (18.3 mm)
Bore (b1)10 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing25 lb-in (2.83 Nm)
Dynamic Torque Reversing12.5 lb-in (1.40 Nm)
Finish SpecificationBright, No Plating
Forged Set ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.500 in (38.1 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0381 lb-in
Number Of Screws4 ea
Outer Diameter (od)1.000 in (25.4 mm)
Parallel Misalignment0.015 in (0.38 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4 Nm
Small Bore (b2)0.2500 in
Static Torque50.1 lb-in (5.66 Nm)
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-1R-1/4-35.0
Torsional Stiffness0.046 Deg/lb-in (0.41 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSR16-10MM-1/4"-SS Coupling, 6 Beam, Set Screw Style, 10mm x 0.25 Inch Bore, 1 Inch O.D., 1.5 Inch Length
€150.47 /unit