Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FSMR25-12-12-A Coupling 6 Beam Set Screw 12mm x 12mm | AF9UQK 30UV46

RULAND MANUFACTURING FSMR25-12-12-A Coupling 6 Beam Set Screw 12mm x 12mm

Item: AF9UQK Model: FSMR25-12-12-ACross Ref: 30UV46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.12 mm x 12 mm
Clearance Dia.37.06 mm
FinishBright
Length Through Bore17.87 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range225°F
Min. Bore12 mm
Outside Dia.25.4 mm
Overall Length38.1 mm
Screw TypeSet Screw
Setscrew Location2
Style6-Beam Set Screw
Torque25 lbs.-in.
Torsional Stiffness0.177 deg./lbs.-in. , 0.177 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 112 mm
Bore Diameter 212 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Outside Diameter25.4 mm
Fastener Tightening Torque4 N-m
FeaturesBalanced Design for Reduced Vibration
Length Through Bore 118.3"
Length Through Bore 218.3"
Maximum Speed6000 RPM
Moment Of Inertia0.00000412 kgf/sq. m
Rated Torque2.82 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeSet Screw
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.3
Ship length (cm)3.81
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING FSMR16-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNE 30UU93 FSMR16-5-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-5-5-SS Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNF 30UU94 FSMR16-5-5-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.008"350°F5 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR16-6-5-A Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNG 30UU95 FSMR16-6-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-6-5-SS Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNH 30UU96 FSMR16-6-5-SS0.088 deg./lbs.-in.25.4 mm22.33 mm0.008"350°F5 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR16-6-6-A Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNJ 30UU97 FSMR16-6-6-A0.363 deg./lbs.-in.25.4 mm22.33 mm0.008"225°F6 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-6-6-SS Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNK 30UU98 FSMR16-6-6-SS0.088 deg./lbs.-in.25.4 mm22.33 mm0.008"350°F6 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR19-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNL 30UU99 FSMR19-5-5-A0.15 deg./lbs.-in.31.8 mm22.33 mm0.008"225°F5 mm-6000 RPM€71.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSMR25-12-12-A Coupling 6 Beam Set Screw 12mm x 12mm
€94.35 /unit