Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FSMR19-7-6-A Coupling 6 Beam Set Screw 7mm x 6mm | AF9UNV 30UV08

RULAND MANUFACTURING FSMR19-7-6-A Coupling 6 Beam Set Screw 7mm x 6mm

Item: AF9UNV Model: FSMR19-7-6-ACross Ref: 30UV08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.7 mm x 6 mm
Clearance Dia.28.37 mm
FinishBright
Length Through Bore15.06 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.008"
Max. Speed6000 RPM
Max. Temp. Range225°F
Min. Bore6 mm
Outside Dia.19.1 mm
Overall Length31.8 mm
Screw TypeSet Screw
Setscrew Location2
Style6-Beam Set Screw
Torque24 lbs.-in.
Torsional Stiffness0.189 deg./lbs.-in. , 0.189 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.13 mm
Bore Diameter 17 mm
Bore Diameter 26 mm
Bore Tolerance+0.025/0 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishBright
Coupling Material GradeGrade 7075
Coupling Outside Diameter19.1 mm
Different Bore SizesYes
Dynamic Torque Non-reversing1.36 N-m
Dynamic Torque Reversing0.68 N-m
Fastener Tightening Torque1.76 N-m
FeaturesBalanced Design for Reduced Vibration
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Set Screw
Length Through Bore 115.4"
Length Through Bore 215.4"
Maximum Operating Temperature107°C
Maximum Speed6000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000001037 kgf/sq. m
Number Of Beams6
Number Of Locking Screws2
Parallel Misalignment0.2 mm
Rated Torque2.71 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeSet Screw
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING FSMR16-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNE 30UU93 FSMR16-5-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-5-5-SS Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNF 30UU94 FSMR16-5-5-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.008"350°F5 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR16-6-5-A Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNG 30UU95 FSMR16-6-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-6-5-SS Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNH 30UU96 FSMR16-6-5-SS0.088 deg./lbs.-in.25.4 mm22.33 mm0.008"350°F5 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR16-6-6-A Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNJ 30UU97 FSMR16-6-6-A0.363 deg./lbs.-in.25.4 mm22.33 mm0.008"225°F6 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-6-6-SS Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNK 30UU98 FSMR16-6-6-SS0.088 deg./lbs.-in.25.4 mm22.33 mm0.008"350°F6 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR19-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNL 30UU99 FSMR19-5-5-A0.15 deg./lbs.-in.31.8 mm22.33 mm0.008"225°F5 mm-6000 RPM€71.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSMR19-7-6-A Coupling 6 Beam Set Screw 7mm x 6mm
€77.52 /unit