Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FHD-MCL-15-F Mountable Shaft Collar, 15 mm Bore Dia, Round, Carbon Steel, Face Mount Holes | CT9JHB

RULAND MANUFACTURING FHD-MCL-15-F Mountable Shaft Collar, 15 mm Bore Dia, Round, Carbon Steel, Face Mount Holes

Item: CT9JHB Model: FHD-MCL-15-FCross Ref: 805NG4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.15 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Clearance Dia.39.3 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Width13 mm
Component Mount TypeFace Mount Holes
ConstructionOne Piece
For Shaft Dia.15 mm
For Shaft TypeRound
Included ScrewsClamp Screw
Max. Operating Temp.176°C
Min. Operating Temp.-40°C
Mount Hole Size5.31 mm
Outside Dia.34 mm
Resistance PropertiesCorrosion Resistant
Screw Length16 mm
Screw Location From Center12.5 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque9.5 N-m
Screw Thread SizeM5 x 16
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter15 mm
Clearance Diameter39.3 mm
Collar Outside Diameter34 mm
For Shaft Diameter15 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0643
Ship height (cm)3.4
Ship length (cm)1.3
Ship width (cm)1.3
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING FHD-MCL-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JAY FHD-MCL-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodized1 1/2"€100.98
RULAND MANUFACTURING FHD-MCL-24E-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBC FHD-MCL-24E-F1 1/2"Carbon Steel60 mmAlloy Steel65.6 mm15 mmBlack Oxide1 1/2"€44.25
RULAND MANUFACTURING FHD-MCL-24E-SS Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel, 303, 1 Piece | CT9JBG FHD-MCL-24E-SS1 1/2"Stainless Steel60 mmStainless Steel65.6 mm15 mmBright1 1/2"€130.32
RULAND MANUFACTURING FHD-MCL-20E-AN Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JBR FHD-MCL-20E-AN1 1/4"Aluminum54 mmStainless Steel59.2 mm15 mmAnodized1 1/4"€84.73
RULAND MANUFACTURING FHD-MCL-20E-SS Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Stainless Steel, 303, 1 Piece | CT9JCB FHD-MCL-20E-SS1 1/4"Stainless Steel54 mmStainless Steel59.2 mm15 mmBright1 1/4"€83.02
RULAND MANUFACTURING FHD-MCL-18E-F Mountable Shaft Collar, 1 1/8 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JCF FHD-MCL-18E-F1 1/8"Carbon Steel48 mmAlloy Steel54.7 mm15 mmBlack Oxide1 1/8"€35.45
RULAND MANUFACTURING FHD-MCL-18E-SS Mountable Shaft Collar, 1 1/8 Inch Bore Dia, Round, Stainless Steel, 303, 1 Piece | CT9JCH FHD-MCL-18E-SS1 1/8"Stainless Steel48 mmStainless Steel54.7 mm15 mmBright1 1/8"€83.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FHD-MCL-15-F Mountable Shaft Collar, 15 mm Bore Dia, Round, Carbon Steel, Face Mount Holes
€23.03 /unit