RULAND MANUFACTURING FCR24-10MM-3/8"-A Six Beam Coupling, Clamp Style, 10mm x 0.375 Inch Bore, 1.5 Inch O.D., 2.25 Inch Length

Item: DK6PTD Model: FCR24-10MM-3/8"-A
In Stock

Get it by Tuesday, Jun 17

€121.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.015 in (0.38 mm)
B1 Max Shaft Penetration1.075 in (27.3 mm)
B2 Max Shaft Penetration1.075 in (27.3 mm)
Balanced DesignYes
Bore (b1)10 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM5
Clearance Diameter (c) Max1.642 in (41.71 mm)
Dynamic Torque Non-reversing60.0 lb-in (6.78 Nm)
Dynamic Torque Reversing30.0 lb-in (3.39 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size4.0 mm
Length (l)2.250 in (57.2 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.1023 lb-in
Number Of Screws2 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.500 in (38.1 mm)
Parallel Misalignment0.030 in (0.76 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel with
Seating Torque9.5 Nm
Small Bore (b2)0.3750 in
Static Torque120.0 lb-in (13.56 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-4C-3/8-86
Torsional Stiffness0.018 Deg/lb-in (0.16 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCR24-10MM-3/8"-A Six Beam Coupling, Clamp Style, 10mm x 0.375 Inch Bore, 1.5 Inch O.D., 2.25 Inch Length
€121.43 /unit