RULAND MANUFACTURING FCR20-11MM-5/16"-SS Six Beam Coupling, Clamp Style, 11mm x 0.3125 Inch Bore, 1.25 Inch O.D., 1.75 Inch Length

Item: DK6PQV Model: FCR20-11MM-5/16"-SS
In Stock

Get it by Tuesday, Jun 17

€221.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.842 in (21.4 mm)
B2 Max Shaft Penetration0.842 in (21.4 mm)
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM5
Clearance Diameter (c) Max1.459 in (37.06 mm)
Dynamic Torque Non-reversing64.6 lb-in (7.30 Nm)
Dynamic Torque Reversing32.3 lb-in (3.65 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size4.0 mm
Length (l)1.750 in (44.5 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.1094 lb-in
Number Of Screws2 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.250 in (31.8 mm)
Parallel Misalignment0.015 in (0.38 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel with
Seating Torque9.5 Nm
Small Bore (b2)0.3125 in
Static Torque129.2 lb-in (14.60 Nm)
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-4C-3/8-86
Torsional Stiffness0.023 Deg/lb-in (0.20 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.2056
Ship height (cm)3.18
Ship length (cm)4.45
Ship width (cm)3.18
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCR20-11MM-5/16"-SS Six Beam Coupling, Clamp Style, 11mm x 0.3125 Inch Bore, 1.25 Inch O.D., 1.75 Inch Length
€221.75 /unit