RULAND MANUFACTURING FCR16-12MM-3/8"-A Six Beam Coupling, Clamp Style, 12mm x 0.375 Inch Bore, 1 Inch O.D., 1.5 Inch Length

Item: DK6PNW Model: FCR16-12MM-3/8"-A
In Stock

Get it by Tuesday, Jun 17

€70.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.720 in (18.3 mm)
B2 Max Shaft Penetration0.720 in (18.3 mm)
Balanced DesignYes
Bore (b1)12 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM4
Clearance Diameter (c) Max1.117 in (28.37 mm)
Dynamic Torque Non-reversing12.5 lb-in (1.40 Nm)
Dynamic Torque Reversing6.2 lb-in (0.71 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)1.500 in (38.1 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0139 lb-in
Number Of Screws2 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.000 in (25.4 mm)
Parallel Misalignment0.015 in (0.38 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel with
Seating Torque4.6 Nm
Small Bore (b2)0.3750 in
Static Torque25.0 lb-in (2.82 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness0.177 Deg/lb-in (1.57 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0378
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCR16-12MM-3/8"-A Six Beam Coupling, Clamp Style, 12mm x 0.375 Inch Bore, 1 Inch O.D., 1.5 Inch Length
€70.87 /unit