RULAND MANUFACTURING FCR12-1/4"-5MM-A Six Beam Coupling, Clamp Style, 0.25 Inch x 5mm Bore, 0.75 Inch O.D., 1.25 Inch Length

Item: DK6PMF Model: FCR12-1/4"-5MM-A
In Stock

Get it by Tuesday, Jun 17

€52.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$50.41
60$42.01
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.607 in (15.4 mm)
B2 Max Shaft Penetration0.607 in (15.4 mm)
Balanced DesignYes
Bore (b1)0.2500 in
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM3
Clearance Diameter (c) Max0.879 in (22.33 mm)
Dynamic Torque Non-reversing13 lb-in (1.47 Nm)
Dynamic Torque Reversing6.5 lb-in (0.74 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.250 in (31.8 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0036 lb-in
Number Of Screws2 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)0.750 in (19.1 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel with
Seating Torque2.1 Nm
Small Bore (b2)5 mm
Static Torque26 lb-in (2.94 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness0.152 Deg/lb-in (1.35 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0194
Ship height (cm)1.91
Ship length (cm)3.18
Ship width (cm)1.91
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCR12-1/4"-5MM-A Six Beam Coupling, Clamp Style, 0.25 Inch x 5mm Bore, 0.75 Inch O.D., 1.25 Inch Length
€52.65 /unit