RULAND MANUFACTURING FCR10-5MM-3/16"-A Six Beam Coupling, Clamp Style, 5mm x 0.1875 Inch Bore, 0.625 Inch O.D., 1 Inch Length

Item: DK6PMB Model: FCR10-5MM-3/16"-A
In Stock

Get it by Tuesday, Jun 17

€58.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$48.30
60$40.25
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.483 in (12.3 mm)
B2 Max Shaft Penetration0.483 in (12.3 mm)
Balanced DesignYes
Bore (b1)5 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM2.5
Clearance Diameter (c) Max0.796 in (20.22 mm)
Dynamic Torque Non-reversing6.5 lb-in (0.73 Nm)
Dynamic Torque Reversing3.25 lb-in (0.37 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Length (l)1.000 in (25.4 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0013 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.625 in (15.9 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque1.21 Nm
Small Bore (b2)0.1875 in
Static Torque13.0 lb-in (1.47 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-10.7
Torsional Stiffness0.363 Deg/lb-in (3.21 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)1.59
Ship length (cm)2.54
Ship width (cm)1.59
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCR10-5MM-3/16"-A Six Beam Coupling, Clamp Style, 5mm x 0.1875 Inch Bore, 0.625 Inch O.D., 1 Inch Length
€58.07 /unit