RULAND MANUFACTURING FCMR38-17-10-SS Six Beam Coupling, Clamp Style, 17mm x 10mm Bore, 38.1mm O.D., 57.2mm Length

Item: DK6KJE Model: FCMR38-17-10-SS
In Stock

Get it by Tuesday, Jun 17

€324.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.38 mm
B1 Max Shaft Penetration27.3 mm
B2 Max Shaft Penetration27.3 mm
Balanced DesignYes
Bore (b1)17 mm
Bore Tolerance+0.025 mm / -0.000 mm
Cap ScrewM6
Clearance Diameter (c) Max41.71 mm
Dynamic Torque Non-reversing8.19 Nm
Dynamic Torque Reversing4.10 Nm
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size5.0 mm
Length (l)57.2 mm
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia83.407 x10
Number Of Screws2 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)38.1 mm
Parallel Misalignment0.76 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel with
Seating Torque16 Nm
Small Bore (b2)10 mm
Static Torque16.38 Nm
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-4C-3/8-140
Torsional Stiffness0.40 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.3425
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCMR38-17-10-SS Six Beam Coupling, Clamp Style, 17mm x 10mm Bore, 38.1mm O.D., 57.2mm Length
€324.71 /unit