Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING ENSP60-22-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 12 mm Collar Wide | CT9MFZ

RULAND MANUFACTURING ENSP60-22-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 12 mm Collar Wide

Item: CT9MFZ Model: ENSP60-22-ACross Ref: 45WR80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 3/8"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.63.8 mm
Collar MaterialAluminum
Collar Material FinishBright
Collar Width12 mm
ConstructionTwo Piece
For Shaft Dia.1 3/8"
GradeGrade 2024
Included Screws(2) Hex Socket Cap Screw
Max. Operating Temp.107°C
Min. Operating Temp.-40°C
Outside Dia.60 mm
Screw Location From Center1.02"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque9.5 N-m
Screw Thread SizeM5 x 14
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.01" to +0.003"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)0.6
Ship length (cm)2.5
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthFor Shaft Dia.Screw Location From CenterPrice
RULAND MANUFACTURING ENSP60-16-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MEY ENSP60-16-A1"Aluminum60 mmAlloy Steel63.8 mm12 mm1"1.02"€58.31
RULAND MANUFACTURING ENSP45-16-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MEZ ENSP45-16-A1"Aluminum45 mmAlloy Steel48 mm10 mm1"3/4"€32.23
RULAND MANUFACTURING ENSP45-16-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MFC ENSP45-16-SS1"Stainless Steel45 mmStainless Steel48 mm10 mm1"3/4"€67.20
RULAND MANUFACTURING ENSP60-16-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MFD ENSP60-16-SS1"Stainless Steel60 mmStainless Steel63.8 mm12 mm1"1.02"€131.58
RULAND MANUFACTURING ENSP25-8-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFG ENSP25-8-A1/2"Aluminum25 mmAlloy Steel27.3 mm6 mm1/2"2/5"€27.13
RULAND MANUFACTURING ENSP35-8-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFH ENSP35-8-A1/2"Aluminum35 mmAlloy Steel37.3 mm8 mm1/2"0.58"€31.55
RULAND MANUFACTURING ENSP35-8-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFJ ENSP35-8-SS1/2"Stainless Steel35 mmStainless Steel37.3 mm8 mm1/2"0.58"€63.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING ENSP60-22-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 12 mm Collar Wide
€62.65 /unit