Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING ENSP45-16MM-A Shaft Collar, 2 Piece, Metric, Round, Clamp On, 16 mm Bore Dia, 10 mm Collar Wide | CT9NDR

RULAND MANUFACTURING ENSP45-16MM-A Shaft Collar, 2 Piece, Metric, Round, Clamp On, 16 mm Bore Dia, 10 mm Collar Wide

Item: CT9NDR Model: ENSP45-16MM-ACross Ref: 45WR95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.16 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Clearance Dia.48 mm
Collar MaterialAluminum
Collar Material FinishBright
Collar Width10 mm
ConstructionTwo Piece
For Shaft Dia.16 mm
GradeGrade 2024
Included Screws(2) Hex Socket Cap Screw
Max. Operating Temp.107°C
Min. Operating Temp.-40°C
Outside Dia.45 mm
Screw Location From Center19 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque4.6 N-m
Screw Thread SizeM4 x 12
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.6
Ship length (cm)2.5
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthFor Shaft Dia.Screw Location From CenterPrice
RULAND MANUFACTURING ENSP25-10MM-A Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 6 mm Collar Wide | CT9MLD ENSP25-10MM-A10 mmAluminum25 mmAlloy Steel27.3 mm6 mm10 mm10.25 mm€27.16
RULAND MANUFACTURING ENSP25-10MM-SS Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 6 mm Collar Wide | CT9MLE ENSP25-10MM-SS10 mmStainless Steel25 mmStainless Steel27.3 mm6 mm10 mm10.25 mm€42.59
RULAND MANUFACTURING ENSP20-10MM-A Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, Aluminum | CT9MLG ENSP20-10MM-A10 mmAluminum20 mmAlloy Steel21.5 mm5.5 mm10 mm7.75 mm€25.61
RULAND MANUFACTURING ENSP20-10MM-SS Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, Stainless Steel | CT9MLH ENSP20-10MM-SS10 mmStainless Steel20 mmStainless Steel21.5 mm5.5 mm10 mm7.75 mm€38.26
RULAND MANUFACTURING ENSP25-12MM-SS Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 6 mm Collar Wide | CT9MLN ENSP25-12MM-SS12 mmStainless Steel25 mmStainless Steel27.3 mm6 mm12 mm10.25 mm€43.44
RULAND MANUFACTURING ENSP25-12MM-A Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 6 mm Collar Wide | CT9MLP ENSP25-12MM-A12 mmAluminum25 mmAlloy Steel27.3 mm6 mm12 mm10.25 mm€25.99
RULAND MANUFACTURING ENSP35-12MM-A Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 8 mm Collar Wide | CT9MLQ ENSP35-12MM-A12 mmAluminum35 mmAlloy Steel37.3 mm8 mm12 mm14.75 mm€31.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING ENSP45-16MM-A Shaft Collar, 2 Piece, Metric, Round, Clamp On, 16 mm Bore Dia, 10 mm Collar Wide
€43.41 /unit