Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING ENSP30-6-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 3/8 Inch Bore Dia | CT9MJV

RULAND MANUFACTURING ENSP30-6-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 3/8 Inch Bore Dia

Item: CT9MJV Model: ENSP30-6-SSCross Ref: 45WT79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3/8"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.32.3 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width8 mm
ConstructionTwo Piece
For Shaft Dia.3/8"
Included Screws(2) Hex Socket Cap Screw
Max. Operating Temp.176°C
Min. Operating Temp.-40°C
Outside Dia.30 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.47"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 304
Screw Seating Torque1.1 N-m
Screw Thread SizeM3 x 10
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.01" to +0.003"
Bore Diameter3/8"
Clearance Diameter32.3 mm
Collar Construction2-Piece
Collar Material Grade303
Collar Outside Diameter30 mm
For Shaft Diameter3/8"
Maximum Operating Temperature176°C
Minimum Operating Temperature-40°C
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.6
Ship length (cm)2.5
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthFor Shaft Dia.Screw Location From CenterPrice
RULAND MANUFACTURING ENSP60-16-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MEY ENSP60-16-A1"Aluminum60 mmAlloy Steel63.8 mm12 mm1"1.02"€58.31
RULAND MANUFACTURING ENSP45-16-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MEZ ENSP45-16-A1"Aluminum45 mmAlloy Steel48 mm10 mm1"3/4"€32.23
RULAND MANUFACTURING ENSP45-16-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MFC ENSP45-16-SS1"Stainless Steel45 mmStainless Steel48 mm10 mm1"3/4"€67.20
RULAND MANUFACTURING ENSP60-16-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MFD ENSP60-16-SS1"Stainless Steel60 mmStainless Steel63.8 mm12 mm1"1.02"€131.58
RULAND MANUFACTURING ENSP25-8-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFG ENSP25-8-A1/2"Aluminum25 mmAlloy Steel27.3 mm6 mm1/2"2/5"€27.13
RULAND MANUFACTURING ENSP35-8-A Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFH ENSP35-8-A1/2"Aluminum35 mmAlloy Steel37.3 mm8 mm1/2"0.58"€31.55
RULAND MANUFACTURING ENSP35-8-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFJ ENSP35-8-SS1/2"Stainless Steel35 mmStainless Steel37.3 mm8 mm1/2"0.58"€63.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING ENSP30-6-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 3/8 Inch Bore Dia
€55.74 /unit