Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING ENCL30-10-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 5/8 Inch Bore Dia | CT9LVU

RULAND MANUFACTURING ENCL30-10-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 5/8 Inch Bore Dia

Item: CT9LVU Model: ENCL30-10-SSCross Ref: 45WT27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.5/8"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.32.3 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width8 mm
ConstructionOne Piece
For Shaft Dia.5/8"
Included Screws(1) Hex Socket Cap Screw
Max. Operating Temp.176°C
Min. Operating Temp.-40°C
Outside Dia.30 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.47"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 304
Screw Seating Torque1.1 N-m
Screw Thread SizeM3 x 10
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.01" to +0.003"
Bore Diameter5/8"
Clearance Diameter32.3 mm
Collar Construction1-Piece
Collar Material Grade303
Collar Outside Diameter30 mm
For Shaft Diameter5/8"
Maximum Operating Temperature176°C
Minimum Operating Temperature-40°C
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.6
Ship length (cm)2.5
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthFor Shaft Dia.Screw Location From CenterPrice
RULAND MANUFACTURING ENCL60-16-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMV ENCL60-16-SS1"Stainless Steel60 mmStainless Steel63.8 mm12 mm1"1.02"€110.46
RULAND MANUFACTURING ENCL45-16-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMW ENCL45-16-SS1"Stainless Steel45 mmStainless Steel48 mm10 mm1"3/4"€49.43
RULAND MANUFACTURING ENCL45-16-A Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMZ ENCL45-16-A1"Aluminum45 mmAlloy Steel48 mm10 mm1"3/4"€23.28
RULAND MANUFACTURING ENCL25-8-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNB ENCL25-8-SS1/2"Stainless Steel25 mmStainless Steel27.3 mm6 mm1/2"2/5"€30.41
RULAND MANUFACTURING ENCL35-8-A Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNC ENCL35-8-A1/2"Aluminum35 mmAlloy Steel37.3 mm8 mm1/2"0.58"€20.08
RULAND MANUFACTURING ENCL30-8-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LND ENCL30-8-SS1/2"Stainless Steel30 mmStainless Steel32.3 mm8 mm1/2"0.47"€33.54
RULAND MANUFACTURING ENCL30-8-A Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNG ENCL30-8-A1/2"Aluminum30 mmAlloy Steel32.3 mm8 mm1/2"0.47"€17.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING ENCL30-10-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 5/8 Inch Bore Dia
€36.02 /unit