Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING ENCL25-5MM-SS Shaft Collar, 1 Piece, Metric, Round, Clamp On, 5 mm Bore Dia, 6 mm Collar Wide | CT9MCG

RULAND MANUFACTURING ENCL25-5MM-SS Shaft Collar, 1 Piece, Metric, Round, Clamp On, 5 mm Bore Dia, 6 mm Collar Wide

Item: CT9MCG Model: ENCL25-5MM-SSCross Ref: 45WT63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.5 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Clearance Dia.27.3 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width6 mm
ConstructionOne Piece
For Shaft Dia.5 mm
Included Screws(1) Hex Socket Cap Screw
Max. Operating Temp.176°C
Min. Operating Temp.-40°C
Outside Dia.25 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center10.25 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 304
Screw Seating Torque0.73 N-m
Screw Thread SizeM2.5 x 8
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter5 mm
Clearance Diameter27.3 mm
Collar Outside Diameter25 mm
For Shaft Diameter5 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.6
Ship length (cm)2.5
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthFor Shaft Dia.Screw Location From CenterPrice
RULAND MANUFACTURING ENCL25-10MM-A Shaft Collar, 1 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 6 mm Collar Wide | CT9LXB ENCL25-10MM-A10 mmAluminum25 mmAlloy Steel27.3 mm6 mm10 mm10.25 mm€15.13
RULAND MANUFACTURING ENCL25-10MM-SS Shaft Collar, 1 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 6 mm Collar Wide | CT9LXC ENCL25-10MM-SS10 mmStainless Steel25 mmStainless Steel27.3 mm6 mm10 mm10.25 mm€30.76
RULAND MANUFACTURING ENCL30-10MM-A Shaft Collar, 1 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 8 mm Collar Wide | CT9LXD ENCL30-10MM-A10 mmAluminum30 mmAlloy Steel32.3 mm8 mm10 mm12 mm€17.70
RULAND MANUFACTURING ENCL30-10MM-SS Shaft Collar, 1 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 8 mm Collar Wide | CT9LXE ENCL30-10MM-SS10 mmStainless Steel30 mmStainless Steel32.3 mm8 mm10 mm12 mm€33.54
RULAND MANUFACTURING ENCL20-10MM-A Shaft Collar, 1 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, Aluminum | CT9LXH ENCL20-10MM-A10 mmAluminum20 mmAlloy Steel21.5 mm5.5 mm10 mm7.75 mm€14.23
RULAND MANUFACTURING ENCL20-10MM-SS Shaft Collar, 1 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, Stainless Steel | CT9LXJ ENCL20-10MM-SS10 mmStainless Steel20 mmStainless Steel21.5 mm5.5 mm10 mm7.75 mm€26.85
RULAND MANUFACTURING ENCL25-12MM-A Shaft Collar, 1 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 6 mm Collar Wide | CT9LXR ENCL25-12MM-A12 mmAluminum25 mmAlloy Steel27.3 mm6 mm12 mm10.25 mm€15.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING ENCL25-5MM-SS Shaft Collar, 1 Piece, Metric, Round, Clamp On, 5 mm Bore Dia, 6 mm Collar Wide
€33.04 /unit