RULAND MANUFACTURING DCSK36-1 1/4"-15MM-A Clamp Single Disc Coupling, 1.25 Inch x 15mm Bore, 2.25 Inch O.D., 2.313 Inch Length

Item: DK6NFF Model: DCSK36-1 1/4"-15MM-A
In Stock

Get it by Tuesday, Jun 17

€225.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.0°
Axial Motion0.015 in (0.38 mm)
B1 Max Shaft Penetration1.050 in (26.7 mm)
B2 Max Shaft Penetration1.085 in (27.6 mm)
Balanced DesignYes
Bore (b1)1.2500 in
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing225 lb-in (25.45 Nm)
Dynamic Torque Reversing112.5 lb-in (12.73 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size5.0 mm
Hub Width (lh)1.050 in (26.67 mm)
Keyway (k1)1/4 in
Keyway (k2)5 mm
Length (l)2.313 in (58.8 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar, Disc Springs: Type 302 Stainless Steel
Maximum Speed10,000 RPM
Moment Of Inertia0.4987 lb-in
Number Of Screws2 ea
Outer Diameter (od)2.250 in (57.2 mm)
Parallel Misalignment0.000 in (0.00 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque16 Nm
Small Bore (b2)15 mm
Static Torque450 lb-in (50.9 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-140
Torsional Stiffness1000 lb-in/Deg (113.0 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.3042
Ship height (cm)5.72
Ship length (cm)5.88
Ship width (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCSK36-1 1/4"-15MM-A Clamp Single Disc Coupling, 1.25 Inch x 15mm Bore, 2.25 Inch O.D., 2.313 Inch Length
€225.42 /unit