RULAND MANUFACTURING DCS32-12-8-A Clamp Single Disc Coupling, 0.7500 x 0.5 Inch Bore, 2 Inch O.D., 1.813 Inch Length

Item: DK6GVU Model: DCS32-12-8-A
In Stock

Get it by Tuesday, Jun 17

€139.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.0°
Axial Motion0.012 in
B1 Max Shaft Penetration0.874 in
B2 Max Shaft Penetration0.874 in
Balanced DesignYes
Bore (b1)0.7500 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing175 lb-in
Dynamic Torque Reversing87.5 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size4.0 mm
Hub Width (lh)0.810 in
Length (l)1.813 in
Material SpecificationHubs: 2024-T351 Aluminum Bar, Disc Springs: Type 302 Stainless Steel
Maximum Speed10,000 RPM
Moment Of Inertia0.2550 lb-in
Number Of Screws2 ea
Outer Diameter (od)2.000 in
Parallel Misalignment0.00 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque9.5 Nm
Small Bore (b2)0.5000 in
Static Torque350 lb-in
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-86
Torsional Stiffness867 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.2088
Ship height (cm)5.08
Ship length (cm)4.61
Ship width (cm)5.08
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCS32-12-8-A Clamp Single Disc Coupling, 0.7500 x 0.5 Inch Bore, 2 Inch O.D., 1.813 Inch Length
€139.73 /unit