RULAND MANUFACTURING DCS21-11MM-5/16"-A Clamp Single Disc Coupling, 11mm x 0.3125 Inch Bore, 1.313 Inch O.D., 1.313 Inch Length

Item: DK6MMP Model: DCS21-11MM-5/16"-A
In Stock

Get it by Tuesday, Jun 17

€97.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.0°
Axial Motion0.008 in (0.20 mm)
B1 Max Shaft Penetration0.842 in (21.4 mm)
B2 Max Shaft Penetration0.842 in (21.4 mm)
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing50 lb-in (5.65 Nm)
Dynamic Torque Reversing25 lb-in (2.83 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)15.00 mm
Length (l)1.313 in (33.3 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar, Disc Springs: Type 302 Stainless Steel
Maximum Speed10,000 RPM
Moment Of Inertia0.0333 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.313 in (33.3 mm)
Parallel Misalignment0.000 in (0.00 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)0.3125 in
Static Torque100 lb-in (11.3 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness313 lb-in/Deg (35.4 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0648
Ship height (cm)3.34
Ship length (cm)3.34
Ship width (cm)3.34
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCS21-11MM-5/16"-A Clamp Single Disc Coupling, 11mm x 0.3125 Inch Bore, 1.313 Inch O.D., 1.313 Inch Length
€97.39 /unit