RULAND MANUFACTURING DCS10-2-2-A Clamp Single Disc Coupling, 0.1250 x 0.125 Inch Bore, 0.59 Inch O.D., 0.719 Inch Length

Item: DK6GTU Model: DCS10-2-2-A
In Stock

Get it by Tuesday, Jun 17

€86.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment0.5°
Axial Motion0.002 in
B1 Max Shaft Penetration0.354 in
B2 Max Shaft Penetration0.354 in
Balanced DesignYes
Bore (b1)0.1250 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing7.5 lb-in
Dynamic Torque Reversing3.75 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM2
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Hub Width (lh)0.328 in
Length (l)0.719 in
Material SpecificationHubs: 2024-T351 Aluminum Bar, Disc Springs: Type 302 Stainless Steel
Maximum Speed10,000 RPM
Moment Of Inertia0.0008 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.590 in
Parallel Misalignment0.00 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque0.6 Nm
Small Bore (b2)0.1250 in
Static Torque15 lb-in
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-5.3
Torsional Stiffness50 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0076
Ship height (cm)1.5
Ship length (cm)1.83
Ship width (cm)1.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCS10-2-2-A Clamp Single Disc Coupling, 0.1250 x 0.125 Inch Bore, 0.59 Inch O.D., 0.719 Inch Length
€86.59 /unit