RULAND MANUFACTURING DCDK50-20-18-A Clamp Double Disc Coupling, 1.2500 x 1.125 Inch Bore, 3.125 Inch O.D., 3.938 Inch Length

Item: DK7DKZ Model: DCDK50-20-18-A
In Stock

Get it by Tuesday, Jun 17

€345.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3$316.91
Angular Misalignment2.0°
Axial Motion0.030 in
B1 Max Shaft Penetration1.843 in
B1 Min Shaft Penetration0.875 in
B2 Max Shaft Penetration1.843 in
B2 Min Shaft Penetration0.875 in
Balanced DesignYes
Bore (b1)1.2500 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing575 lb-in
Dynamic Torque Reversing287.5 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)1.400 in
Keyway (k1)1/4 in
Keyway (k2)1/4 in
Length (l)3.938 in
Material SpecificationHubs and Center Spacer: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia3.140 lb-in
Number Of Screws2 ea
Outer Diameter (od)3.125 in
Parallel Misalignment0.012 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque39 Nm
Small Bore (b2)1.1250 in
Static Torque1150 lb-in
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-345
Torsional Stiffness2500 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.9904
Ship height (cm)7.94
Ship length (cm)10
Ship width (cm)7.94
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCDK50-20-18-A Clamp Double Disc Coupling, 1.2500 x 1.125 Inch Bore, 3.125 Inch O.D., 3.938 Inch Length
€345.12 /unit