Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING DCDK50-20-16-A Disc Coupling, 1 1/4 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GYF

RULAND MANUFACTURING DCDK50-20-16-A Disc Coupling, 1 1/4 Inch Bore Dia, Different Bore

Item: CT9GYF Model: DCDK50-20-16-ACross Ref: 805MK4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€528.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Coupling
Bore Dia. 11 1/4"
Bore Dia. 21"
Bore TypeRound With Keyway
Center Spacer MaterialAluminum
Coupling Outside Dia.3 1/8"
Different Bore SizesYes
Disc MaterialStainless Steel
Disc Material GradeGrade 302
FeaturesBalanced Design For High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Hub MaterialAluminum
Hub Material Grade2024
Keyway Depth 11/4"
Keyway Width 11/4"
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Operating Temp.-10°F
Number Of Discs2
Overall Length3.984"
Shaft Locking TypeClamp On
System Of MeasurementImperial
Zero BacklashYes
Angular Misalignment
ApplicationEncoders, Stepper / Servo
Axial Motion0.03"
Bore Diameter 11 1/4"
Bore Diameter 21"
Bore Tolerance+0.001/0"
Coupling Outside Diameter3 1/8"
Disc Material FinishPlain
Dynamic Torque Non-reversing575 lbs.-in.
Dynamic Torque Reversing287.5 lbs.-in.
Fastener Tightening Torque39 N-m
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length1 2/5"
Hub Material FinishAnodized
Included Screws(2) Hex Cap Screw
Keyway Depth 21/4"
Keyway Width 21/4"
Length Through Bore 11.8"
Length Through Bore 21.8"
Maximum Operating Temperature200°F
Maximum Speed10000 RPM
Minimum Operating Temperature-10°F
Moment Of Inertia3.148 lbs.-sq. in.
Number Of Locking Screws2
Parallel Misalignment0.012"
Rated Torque1150 lbs.-in.
Screw Length20 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Tolerance+0"/-0.0005"
StandardsROHS3 AND REACH COMPLIANT
Torsional Stiffness2500 in.-lbs./deg.

Shipping Info:

Ship weight (kg) 0.778
Ship height (cm)7.94
Ship length (cm)10
Ship width (cm)10
Country of OriginUS

Product Variants

ProductModelDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthKeyway Depth 1Keyway Width 1Shaft Locking TypePrice
RULAND MANUFACTURING DCDK44-1 1/2"-25MM-A Disc Coupling, 1 1/2 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GXD DCDK44-1 1/2"-25MM-AYes1 1/2"25 mm2 3/4"3.578"8 mm3/8"Clamp On€373.05
RULAND MANUFACTURING DCDK50-1 1/2"-25MM-A Disc Coupling, 1 1/2 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GXG DCDK50-1 1/2"-25MM-AYes1 1/2"25 mm3 1/8"3.984"8 mm3/8"Clamp On€429.02
RULAND MANUFACTURING DCDK50-24-20-A Disc Coupling, 1 1/2 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GXJ DCDK50-24-20-AYes1 1/2"1 1/4"3 1/8"3.984"1/4"3/8"Clamp On€429.02
RULAND MANUFACTURING DCDK44-1 1/2"-35MM-A Disc Coupling, 1 1/2 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GXN DCDK44-1 1/2"-35MM-AYes1 1/2"35 mm2 3/4"3.578"10 mm3/8"Clamp On€373.05
RULAND MANUFACTURING DCDK50-1 1/2"-30MM-A Disc Coupling, 1 1/2 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GXP DCDK50-1 1/2"-30MM-AYes1 1/2"30 mm3 1/8"3.984"8 mm3/8"Clamp On€429.02
RULAND MANUFACTURING DCDK50-24-16-A Disc Coupling, 1 1/2 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GXQ DCDK50-24-16-AYes1 1/2"1"3 1/8"3.984"1/4"3/8"Clamp On€429.02
RULAND MANUFACTURING DCDK44-24-16-A Disc Coupling, 1 1/2 Inch Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GXT DCDK44-24-16-AYes1 1/2"1"2 3/4"3.578"1/4"3/8"Clamp On€373.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCDK50-20-16-A Disc Coupling, 1 1/4 Inch Bore Dia, Different Bore
€528.37 /unit