RULAND MANUFACTURING DCDK50-1 3/4"-32MM-A Clamp Double Disc Coupling, 1.75 Inch x 32mm Bore, 3.125 Inch O.D., 3.938 Inch Length

Item: DK7DXK Model: DCDK50-1 3/4"-32MM-A
In Stock

Get it by Tuesday, Jun 17

€345.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3$316.91
Angular Misalignment2.0°
Axial Motion0.030 in (0.76 mm)
B1 Max Shaft Penetration1.400 in (35.56 mm)
B1 Min Shaft Penetration0.875 in (22.2 mm)
B2 Max Shaft Penetration1.843 in (46.8 mm)
B2 Min Shaft Penetration0.875 in (22.2 mm)
Balanced DesignYes
Bore (b1)1.7500 in
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing575 lb-in (64.97 Nm)
Dynamic Torque Reversing287.5 lb-in (32.49 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)1.400 in (35.56 mm)
Keyway (k1)3/8 in
Keyway (k2)10 mm
Length (l)3.938 in (100.0 mm)
Material SpecificationHubs and Center Spacer: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia3.030 lb-in
Number Of Screws2 ea
Outer Diameter (od)3.125 in (79.4 mm)
Parallel Misalignment0.012 in (0.30 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque39 Nm
Small Bore (b2)32 mm
Static Torque1150 lb-in (129.93 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-345
Torsional Stiffness2500 lb-in/Deg (282.5 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.9022
Ship height (cm)7.94
Ship length (cm)10
Ship width (cm)7.94
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCDK50-1 3/4"-32MM-A Clamp Double Disc Coupling, 1.75 Inch x 32mm Bore, 3.125 Inch O.D., 3.938 Inch Length
€345.12 /unit