RULAND MANUFACTURING DCDK44-1 1/4"-22MM-A Clamp Double Disc Coupling, 1.25 Inch x 22mm Bore, 2.75 Inch O.D., 3.531 Inch Length

Item: DK7DQN Model: DCDK44-1 1/4"-22MM-A
In Stock

Get it by Tuesday, Jun 17

€300.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3$275.57
Angular Misalignment2.0°
Axial Motion0.030 in (0.76 mm)
B1 Max Shaft Penetration1.650 in (41.9 mm)
B1 Min Shaft Penetration0.750 in (19.1 mm)
B2 Max Shaft Penetration1.650 in (41.9 mm)
B2 Min Shaft Penetration0.750 in (19.1 mm)
Balanced DesignYes
Bore (b1)1.2500 in
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing425 in-lbs (48.01 Nm)
Dynamic Torque Reversing212.5 lb-in (24.00 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)1.200 in (30.48 mm)
Keyway (k1)1/4 in
Keyway (k2)6 mm
Length (l)3.531 in (89.7 mm)
Material SpecificationHubs and Center Spacer: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia1.6704 lb-in
Number Of Screws2 ea
Outer Diameter (od)2.750 in (69.9 mm)
Parallel Misalignment0.012 in (0.30 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque39 Nm
Small Bore (b2)22 mm
Static Torque850 lb-in (96.03 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-345
Torsional Stiffness1600 lb-in/Deg (180.8 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.679
Ship height (cm)6.99
Ship length (cm)8.97
Ship width (cm)6.99
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCDK44-1 1/4"-22MM-A Clamp Double Disc Coupling, 1.25 Inch x 22mm Bore, 2.75 Inch O.D., 3.531 Inch Length
€300.10 /unit