RULAND MANUFACTURING DCDE12-5-5-A Double Disc Coupling, Electrically Isolating Clamp, 0.3125 x 0.3125 Inch Bore

Item: DK6GLQ Model: DCDE12-5-5-A
In Stock

Get it by Tuesday, Jun 17

€122.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.008 in
B1 Max Shaft Penetration0.573 in
B2 Max Shaft Penetration0.573 in
Balanced DesignYes
Bore (b1)0.3125 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing12.5 lb-in
Dynamic Torque Reversing6.25 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM2.5
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Hub Width (lh)0.418 in
Length (l)1.189 in
Material SpecificationHubs: 2024-T351 Bar, Disc Springs: Type 302 Stainless Steel, Center Spacer: Acetal
Maximum Speed10,000 RPM
Moment Of Inertia0.0030 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.750 in
Parallel Misalignment0.004 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque1.21 Nm
Small Bore (b2)0.3125 in
Static Torque25 lb-in
Temperature-10°F to 150°F (-23°C to 65°C)
Torque WrenchTW:BT-1R-1/4-10.7
Torsional Stiffness51 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.91
Ship length (cm)3.02
Ship width (cm)1.91
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCDE12-5-5-A Double Disc Coupling, Electrically Isolating Clamp, 0.3125 x 0.3125 Inch Bore
€122.63 /unit