RULAND MANUFACTURING DCDE10-4-4-A Double Disc Coupling, Electrically Isolating Clamp, 0.2500 x 0.25 Inch Bore

Item: DK6GLJ Model: DCDE10-4-4-A
In Stock

Get it by Tuesday, Jun 17

€142.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.0°
Axial Motion0.004 in
B1 Max Shaft Penetration0.458 in
B2 Max Shaft Penetration0.458 in
Balanced DesignYes
Bore (b1)0.2500 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing7.5 lb-in
Dynamic Torque Reversing3.75 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM2
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Hub Width (lh)0.328 in
Length (l)0.937 in
Material SpecificationHubs: 2024-T351 Bar, Disc Springs: Type 302 Stainless Steel, Center Spacer: Acetal
Maximum Speed10,000 RPM
Moment Of Inertia0.0009 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.590 in
Parallel Misalignment0.002 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque0.6 Nm
Small Bore (b2)0.2500 in
Static Torque15 lb-in
Temperature-10°F to 150°F (-23°C to 65°C)
Torque WrenchTW:BT-1R-1/4-5.3
Torsional Stiffness27 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0076
Ship height (cm)1.5
Ship length (cm)2.38
Ship width (cm)1.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCDE10-4-4-A Double Disc Coupling, Electrically Isolating Clamp, 0.2500 x 0.25 Inch Bore
€142.57 /unit